Williams
Williams Socket Extension, 12mm, 6Pt, 1/2" D, 4"
- Zoro #: G7134191
- Mfr #: ISSXM412
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 4.09"
- Finish: Black Industrial
- Size: 12mm
- Item: Socket Flextension
- Includes: Not Applicable
- Sub-Category: Williams
$107.44
Subtotal: $107.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #ISSXM412 Specifications
- Zoro #: G7134191
- Mfr #: ISSXM412
- UPC #: 662459372505
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 4.09"
- Finish: Black Industrial
- Size: 12mm
- Item: Socket Flextension
- Includes: Not Applicable
- Sub-Category: Williams
- Number of Points: 6
- Socket Type: Flextensions
- Socket Depth: 0.34"
- For Use With: Use on Hand and Power Tools
- Country of Origin (subject to change): United States
Description
Socket Extension,12mm,6Pt,1/2 In. D,4 In.
Reviews of Williams #ISSXM412
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Extension, 3/4" D, 16" H-115
- WILLIAMS Williams Extension, 1" D, 16" X-115
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" ISFXT616
- WILLIAMS Williams Extension, 1/4" D, 24" M-124
- WILLIAMS Williams Socket Extension, 1/2"D, 18mm, 6" Shank SPSXMD618
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 1/2" D, 3" ISSX316
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- PERFORM TOOL 38 Drive 10 Length Polished Nickel Chrome Plated Chrome Vanadium Alloy Steel Single W38150
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 6" 31024
- APEX TOOL GROUP Mm 3Pc 1/2"Dr Ext Set 34046
- DEWALT 12DR 212 Extension DWMT86406OSP
- Williams Sockets & Ratchets