Williams
Williams Socket Extension, 12mm, 6Pt, 1/2" D, 6"
- Mfr # ISSXM612
- Zoro # G6530259
$116.99
/ea
Subtotal: $116.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 6.57"
- Finish Black Industrial
- Number of Points 6
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WILLIAMS Williams Socket Extension, 18mm, 6Pt, 1/2" D, 9" ISSXM918
- WILLIAMS Williams Extension, 3/8" D, 3" B-108
- WILLIAMS Williams Extension, 5-1/2, 1/2" D S-110P-TH
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 3" 31023
- WILLIAMS Williams Extension, 1/4" D, 6" M-115
- WILLIAMS Williams Socket Extension, 1/2"D, 18mm, 6" Shank ISSXM618
- WILLIAMS Williams Socket Extension, 1/2"D, 3/4" Dbl Hex ISDX624LD
- WILLIAMS Williams Socket Extension, 1/2"D, 9/16, 9" Shank ISSXTB918
- WILLIAMS Williams Socket Extension, 16mm, 6Pt, 1/2" D, 9" ISSXM916
- SK PROFESSIONAL TOOLS Socket Extension, 3/8 in. Dr, 24 in. L 45188
- KO-KEN Extension Bar 150mm 3/4 Sq. Drive 6760-150
- Williams Sockets & Ratchets