Williams
Williams Socket Extension, 13mm, 6Pt, 1/2" D, 4"
- Zoro #: G7088746
- Mfr #: ISSXM413
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 4.09"
- Finish: Black Industrial
- Includes: Not Applicable
- Number of Points: 6
- Socket Type: Flextensions
- Size: 13mm
$110.99
Subtotal: $110.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WILLIAMS Williams Locking Extension Bar, 1/4" D, 6" 30024
- WILLIAMS Williams Extension Set, 3/8" D, 5 c WSB-5XT
- WILLIAMS Williams Extension, 3/4" D, 3" H-104
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. S-202P
- WILLIAMS Williams Extension, 1/2" D, 20" S-121P
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. M-202
- WILLIAMS Williams Socket Extension, 12mm, 6Pt, 1/2" D, 6" ISSXM612
- WILLIAMS Socket Extension, Imperial, 3/8 in Drive, 10 in OAL, Ball/Spring Locking, Polished Chrome 31004
- WILLIAMS Williams Socket Extension, 13mm, 6Pt, 1/2" D, 6" ISSXM613
- KO-KEN Extension Bar 300mm 1/2 Sq. Drive 4760-300
- AMPCO SAFETY TOOLS Extension Bar, Corrosion-Resistant, 6" L WE-1/4X6
- Williams Sockets & Ratchets