Williams
Williams Socket Extension 16mmx3/8" D, 4"
- Zoro #: G6521947
- Mfr #: ISFXTM416
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- SAE or Metric: Metric
- Overall Length: 5-1/2"
- Sub-Category: Williams
- Number of Pieces: 1
- Item: Socket Flextension
- Size: 16mm
- Socket Depth: 0.45"
$161.00
Subtotal: $161.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Williams
- MFR #ISFXTM416
- Zoro #G6521947
- Country of OriginUnited States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 5-1/2" |
Size | 16mm |
Socket Depth | 0.45" |
Details
SAE or Metric | Metric |
Sub-Category | Williams |
Number of Pieces | 1 |
Item | Socket Flextension |
Number of Points | 6 |
For Use With | Use on Hand and Power, Impulse or Direct Drive |
Description
Socket Extension 16mmx3/8 In. D,4 In.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Williams #ISFXTM416
Explore more
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. M-206
- WILLIAMS Williams Extension, 1/4" D, 10" M-110
- WILLIAMS Williams Socket Extension, 15/16", 6Pt, 1/2"D, 9" ISSXT930
- WILLIAMS Williams Socket Extension, 5/8", 6Pt, 1/2" D, 3" ISSX320
- WILLIAMS Williams Socket Extension, 1/2"D, 9/16, 12" Shank ISSXT1218
- WILLIAMS Williams Socket Extension, 13mm, 6Pt, 3/8" D, 6" ISFXM613
- WILLIAMS Williams Socket Extension, 16mm 3/8" D, 6" ISFXM616
- WILLIAMS Williams Socket Extension, 1/2"D, 15mm, 9" Shank ISSXTM915
- WILLIAMS Williams Socket Extension, 1/2"D, 9/16, 6" Shank ISSX618
- BETA Extension Bar, 1/4" Drive 9000819
- WILLIAMS Williams Socket Extension, 1/2"D, 9/16, 6" Shank SPSXL618
- Williams Sockets & Ratchets