Williams
Williams Socket Extension, 18mm, 6Pt, 1/2" D, 4"
- Zoro #: G7036149
- Mfr #: ISSXM418
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 4.09"
- Finish: Black Industrial
- Number of Points: 6
- Sub-Category: Williams
- Size: 18mm
- Includes: Not Applicable
$107.48
Subtotal: $107.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Williams
- MFR #ISSXM418
- Zoro #G7036149
- Country of OriginUnited States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 4.09" |
Size | 18mm |
Socket Depth | 0.45" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Number of Points | 6 |
Sub-Category | Williams |
Includes | Not Applicable |
Socket Type | Flextensions |
Item | Socket Flextension |
For Use With | Use on Hand and Power Tools |
Description
Socket Extension,18mm,6Pt,1/2 In. D,4 In.
Reviews of Williams #ISSXM418
Explore more
- WILLIAMS Williams Screw Extraction Set, 10pcs. EXS-10
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. M-202
- WILLIAMS Williams Socket Extension, 13mm, 6Pt, 1/2" D, 4" ISSXM413
- WILLIAMS Williams Socket Extension, 15/16", 6Pt, 1/2"D, 6" ISSXT630
- WILLIAMS Williams Socket Extension, 12mm, 6Pt, 1/2" D, 4" ISSXM412
- WILLIAMS Williams Socket Extension, 1/2"D, 9/16, 4" Shank ISSXT418
- WILLIAMS Williams Socket Extension 16mmx3/8" D, 4" ISFXTM416
- WILLIAMS Williams Socket Extension 16mmx3/8" D, 4" ISFXM416
- WILLIAMS Williams Socket Extension, 1/2"D, 18mm, 4" Shank SPSXMD418
- WESTWARD Socket Extension, 3/4 in. Dr, 8 in. L 5MW44
- SUNEX 1/2" Dr. 17mm/55 ft. lbs./75 Nm Extension-Green 21755M
- Williams Socket Extensions