Williams
Williams Socket Extension, 3/8", 6Pt, 3/8" D, 12"
- Zoro #: G7066197
- Mfr #: ISFXT1212
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 12.57"
- Finish: Black Industrial
- Includes: Not Applicable
- Sub-Category: Williams
- Socket Type: Flextensions
- Item: Socket Flextension
$187.59
Subtotal: $187.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #ISFXT1212 Specifications
- Zoro #: G7066197
- Mfr #: ISFXT1212
- UPC #: 662459375025
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 12.57"
- Finish: Black Industrial
- Includes: Not Applicable
- Sub-Category: Williams
- Socket Type: Flextensions
- Item: Socket Flextension
- Number of Points: 6
- Size: 3/8"
- For Use With: Use on Hand and Power, Impulse or Direct Drive
- Socket Depth: 0.28"
- Country of Origin (subject to change): United States
Description
Socket Extension,3/8 In.,6Pt,3/8 In. D,12 In.
Reviews of Williams #ISFXT1212
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Socket Extension, 9/16", 6Pt, 1/2" D, 6" SPSXTL618
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 10" 31025
- WILLIAMS Williams Locking Extension Bar, 1/2" D, 18" 32027
- WILLIAMS Williams Socket Extension, 15/16", 6Pt, 1/2"D, 4" ISSX430
- WILLIAMS Williams Extension, 5-1/2, 1/2" D S-110P-TH
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 1/2" D, 3" ISSX316
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- SHINN FU COMPANIES OF AMERICA BOOM EXTENSION OMT47300007000
- WILLIAMS Williams Locking Extension Bar, 1/4" D, 4" 30023
- K-TOOL INTERNATIONAL External Torx Socket, 3/8"Dr, E-12 KTI-22882
- APEX TOOL GROUP 1/2" DR EXTENSION 5" GWR81341
- Williams Socket Extensions