Williams
Williams Socket Extension, 5/8", 6Pt, 1/2" D, 3"
- Zoro #: G7129921
- Mfr #: ISSX320
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 3.02"
- Finish: Black Industrial
- Item: Socket Flextension
- Socket Type: Flextensions
- Size: 5/8"
- Sub-Category: Williams
$112.15
Subtotal: $112.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #ISSX320 Specifications
- Zoro #: G7129921
- Mfr #: ISSX320
- UPC #: 662459372277
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 3.02"
- Finish: Black Industrial
- Item: Socket Flextension
- Socket Type: Flextensions
- Size: 5/8"
- Sub-Category: Williams
- Number of Points: 6
- Includes: Not Applicable
- For Use With: Use on Hand and Power Tools
- Socket Depth: 0.44"
- Country of Origin (subject to change): United States
Description
Socket Extension,5/8 In.,6Pt,1/2 In. D,3 In.
Reviews of Williams #ISSX320
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Socket Extension, 12mm, 6Pt, 1/2" D, 4" ISSXM412
- WILLIAMS Williams Socket Extension, 5/8", 6Pt, 3/8" D, 6" ISFXT620
- WILLIAMS Williams Socket Extension, 9/16", 6Pt, 1/2" D, 4" ISSX418
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" ISFXT616
- WILLIAMS Williams Socket Extension, 9/16", 6Pt, 1/2" D, 6" SPSXTL618
- WILLIAMS Williams Socket Extension, 3/8", 6Pt, 3/8" D, 12" ISFXT1212
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- GREY PNEUMATIC SKT 1" DRIVE X 7" EXTENSION W/ PIN HOLE GP4007E
- TEKTON 3/8 in. Drive Impact Universal Joint SIA12102
- EGA MASTER EXTENSION WITH HANDLE 1/4" - 270 MM 1000 V 73256
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. M-202
- Williams Sockets & Ratchets