Williams
Williams Socket Extension, 5/8", 6Pt, 3/8" D, 6"
- Zoro #: G7143781
- Mfr #: ISFXT620
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 6.57"
- Finish: Black Industrial
- Number of Points: 6
- Item: Socket Flextension
- Size: 5/8"
- Socket Type: Flextensions
$145.39
Subtotal: $145.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #ISFXT620 Specifications
- Zoro #: G7143781
- Mfr #: ISFXT620
- UPC #: 662459372109
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 6.57"
- Finish: Black Industrial
- Number of Points: 6
- Item: Socket Flextension
- Size: 5/8"
- Socket Type: Flextensions
- Sub-Category: Williams
- Includes: Not Applicable
- For Use With: Use on Hand and Power, Impulse or Direct Drive
- Socket Depth: 0.44"
- Country of Origin (subject to change): United States
Description
Socket Extension,5/8 In.,6Pt,3/8 In. D,6 In.
Reviews of Williams #ISFXT620
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Socket Extension, 18mm, 6Pt, 1/2" D, 4" ISSXM418
- WILLIAMS Williams Socket Extension, 7/16", 6Pt, 1/2" D, 9" ISSXT914
- WILLIAMS Williams Socket Extension, 9/16", 6Pt, 3/8" D, 6" ISFX618
- WILLIAMS Williams Socket Extension, 1/2"D, 12mm, 6" Shank ISSXTM612
- WILLIAMS Williams Socket Extension, 3/8", 6Pt, 1/2" D, 9" ISSXT912
- WILLIAMS Williams Socket Extension, 1/2"D, 3/4, 6" Shank ISSX624
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- PROTO Flex Socket Extension, 3/8 in. Dr, 8 in. L J5268
- COOPER TOOLS EXT SKT SQ DR 3/8" DR 6" OAL BALL LOCK APEX-376-B-6
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 18 in. B-218
- PROTO Socket Extension Set, 1/4"-1/2"Dr, 2"-12"L J6000-6L
- Williams Sockets & Ratchets