Williams
Socket Flextension 1/2" Drive x 7/16", 9.57" Length, Black Industrial
Mfr # ISSXT914
Zoro # G7131647
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 9.57"
- Finish Black Industrial
- Number of Points 6
Explore More Products
- WILLIAMS Williams Extension, 1/4" D, 4" M-104
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. S-202P
- WILLIAMS Williams Locking Extension Bar, 3/8" D, 10" 31025
- WILLIAMS Williams Extension, 3/4" D, 3", Black H-104B
- WILLIAMS Socket Flextension 1/2" Drive x 18mm, 9.57" Length, Black Industrial ISSXM918
- WILLIAMS Williams Extension Set, 3/8" D, 5 c WSB-5XT
- WILLIAMS Socket Flextension 1/2" Drive x 18mm, 10.57" Length, Black Industrial ISSXM1018
- WILLIAMS Williams Extension, 10-1/2, 3/8" D B-115-TH
- WILLIAMS Socket Flextension 1/2" Drive x 1/2", 4.09" Length, Black Industrial ISSXT418
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive 4763-150
- WESTWARD Socket Extension, 3/8" Drive, 18" L. 54PP99
- Williams Socket Extensions