Williams
Williams Socket Extension, 9/16", 6Pt, 1/2" D, 4"
- Zoro #: G6522875
- Mfr #: ISSX418
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 4.09"
- Finish: Black Industrial
- Sub-Category: Williams
- Size: 9/16"
- Socket Type: Flextensions
- Includes: Not Applicable
$110.94
Subtotal: $110.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #ISSX418 Specifications
- Zoro #: G6522875
- Mfr #: ISSX418
- UPC #: 662459372321
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 4.09"
- Finish: Black Industrial
- Sub-Category: Williams
- Size: 9/16"
- Socket Type: Flextensions
- Includes: Not Applicable
- Number of Points: 6
- Item: Socket Flextension
- Socket Depth: 0.44"
- For Use With: Use on Hand and Power Tools
- Country of Origin (subject to change): United States
Description
Socket Extension,9/16 In.,6Pt,1/2 In. D,4 In.
Reviews of Williams #ISSX418
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Extension, 3/8" D, 11" B-115
- WILLIAMS Williams Extension, 3, 3/8" D B-108-TH
- WILLIAMS Williams Extension, 3, 3/4" D H-104B-TH
- WILLIAMS Williams Socket Extension, 15/16", 6Pt, 1/2"D, 9" ISSXT930
- WILLIAMS Williams Socket Extension, 13mm, 6Pt, 1/2" D, 9" ISSXTM913
- WILLIAMS Williams Socket Extension, 5/8", 6Pt, 1/2" D, 9" ISSXT920
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- APEX TOOL GROUP EXTENSION 3/8" DR LOCKING 10" GWR81272
- WESTWARD Socket Extension, 1/2" Drive, 6" Length 53YV72
- K-TOOL INTERNATIONAL External Torx Socket, 1/4"Dr, E-5, Drive Size: 1/4" KTI-22675
- GREY PNEUMATIC SKT #5 SPLINE X 15" EXTENSION W/ LOCK BU GP5515E
- Williams Socket Extensions