Williams
Williams Socket Extension, 9/16", 6Pt, 1/2" D, 6"
- Zoro #: G6522857
- Mfr #: SPSXTL618
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 6.57"
- Finish: Black Industrial
- Number of Points: 6
- Item: Flextension
- Includes: Not Applicable
- Sub-Category: Williams
$133.69
Subtotal: $133.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #SPSXTL618 Specifications
- Zoro #: G6522857
- Mfr #: SPSXTL618
- UPC #: 662459372840
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 6.57"
- Finish: Black Industrial
- Number of Points: 6
- Item: Flextension
- Includes: Not Applicable
- Sub-Category: Williams
- Socket Type: Flextensions
- Size: 9/16"
- Socket Depth: 0.16"
- For Use With: Use on Hand and Power Tools
- Country of Origin (subject to change): United States
Description
Socket Extension,9/16 In.,6Pt,1/2 In. D,6 In.
Reviews of Williams #SPSXTL618
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Socket Extension, 3/4", 6Pt, 1/2" D, 4" ISSX424
- WILLIAMS Williams Socket Extension, 15/16", 6Pt, 1/2"D, 4" ISSX430
- WILLIAMS Williams Socket Extension, 12mm, 6Pt, 3/8" D, 6" ISFXTM612
- WILLIAMS Williams Locking Extension Bar, 1/2" D, 6" 32024
- WILLIAMS Williams Socket Extension, 10mm, 6Pt, 3/8" D, 4" ISFXM410
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. M-203
- WILLIAMS Williams Socket Extension, 1/2", 6Pt, 3/8" D, 6" ISFX616
- MILTON INDUSTRIES 6" Safety Extension 122
- TITAN Quick Release Extension Bit Holder, 12" 16012
- PROTO EXTENSION 3/8"DR 8 FLEX PO5268
- K-TOOL INTERNATIONAL Extension Bar for Display, 3" KTI-089
- Williams Socket Extensions