LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Disposable Particulate Resp, N95, S, PK10

WILLSON| Zoro #: G0740774| Mfr #: 14110399

$62.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Exhalation Valve: Yes
Latex Content: Latex Free
Headstrap Type: Single, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740774 Mfr #: 14110399
Exhalation Valve: YesLatex Content: Latex Free
Headstrap Type: Single, AdjustableFilter Class: N95
Fluid Resistant: NoFace Seal: None
Nuisance Odor Removal: Acid Gas IrritantsIndividually Packaged: No
Respirator Shape: MoldedColor: Gray
Item: Disposable RespiratorMask Size: S
Standards: Niosh ApprovedNose Clip: Yes
Country of Origin (subject to change): Tunisia

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve Yes, Face Seal None, Nose Clip Yes, Nuisance Odor Removal Acid Gas Irritants, Mask Size S, Color Gray, Headstrap Type Single, Adjustable, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10

Reviews