Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. 1,000-Pc Cable Tie Assortment
      Shop All Cable Ties
      Wilmar

      1,000-Pc Cable Tie Assortment

      • Zoro #: G500550170
      • Mfr #: W2925
      Hover or click to zoom Tap to zoom
      $24.43

      Subtotal: $24.43
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Wilmar
      • MFR #
        W2925
      • Zoro #
        G500550170
      • Country of Origin
        Unknown
      • Category Cable Ties

      Description

      1,000-Pc Cable Tie Assortment

        Reviews of Wilmar #W2925

        Explore more

        • WILMAR 250-Pc Cable Tie Assortment Cable Ties, W2918 W2918
        • WILMAR 18" Black Cable Ties, 50PK PTW2924
        • GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Naturl, PK20 45-308MT
        • POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 36J193
        • PANDUIT Double Loop Tie, 14.8L (376mm), Standard PLB4S-M30
        • PANDUIT Cable Tie, 17.5L (445mm), Standard, Heat PLT5S-M30
        • VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap 340X3K1WP/25
        • PANDUIT Cable Tie Mount, Adhesive Backed, PK200 ABM3H-A-T
        • PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L5
        • RIP-TIE Hook and Loop Cable Tie, 1/2x12", PK100 Y-12-XRL-BN
        • RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK25 Y-06-025-O
        • Wilmar Cable Ties

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc