Skip to Main Content
customer-service Help
Wilmar

1/2" Drive, 11mm Metric Socket, 6 (Discontinued)

Feedback Help us improve our product images
$2.96
  • Drive Size: 1/2"
  • SAE or Metric: Metric
  • Number of Points: 6
See full product details
This Product is Discontinued

Wilmar #W32211 Specifications

  • Drive Size: 1/2"
  • SAE or Metric: Metric
  • Number of Points: 6
  • Material: Chrome Vanadium Alloy Steel
  • Size: 11mm
  • Finish: Polished Nickel Chrome Plated
  • Item: Shallow Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chrome Socket, 1/2" Drive, 11mm, 6Pt, Shallow

Reviews of Wilmar #W32211