Wilmar
6 In Random Orbital Buffer/Polisher
- Zoro #: G000633625
- Mfr #: W50053
Hover or click to zoom Tap to zoom
Help us improve our
product images
$44.49
Subtotal: $44.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wilmar #W50053 Specifications
- Zoro #: G000633625
- Mfr #: W50053
- UPC #: 10039564500531
- Country of Origin (subject to change): Unknown
Description
6 In Random Orbital Buffer/Polisher
Reviews of Wilmar #W50053
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILMAR 7 In Variable Speed Sander/Polisher Polisher/Sander, W50084 W50084
- WILMAR 3-Pc 10 In Polishing Bonnets, W50056 W50056
- WILMAR 10 In Random Orbital Buffer/Polisher Polisher/Buffer, W50054 W50054
- 3M Polish, Extra Fine, Gallon, PK4 06002
- RBL PRODUCTS PRO NIBBER/POLISHER KIT RB60002
- CHEMICAL GUYS DUAL ACTION/RANDOM ORBITAL POLISHER 5IN BACKING PLATE-680W ELECTRIC MOTOR;OPM:1,200-4,200;8MM THROW TORQX
- AUTOSPA Orbital Polisher, 120V, 6 In. 94000AS
- MILWAUKEE TOOL M18 Fuel 7 Polisher 2738-21
- FLEX Automotive Polisher, Electrical, 10.0A 373923
- WESTWARD Auto Polisher, 120 VAC, 6 In, w/2 Bonnets 1VUB9
- ARMOR ALL Automotive Cleaner, Wipe On, 48 oz., White 10831
- Wilmar Automotive Polishers