Wilmar
6 In Slip Joint Pliers Pliers-Slip Joi, 20108
- Zoro #: G1805164
- Mfr #: 20108
Hover or click to zoom Tap to zoom
$3.11
Must order in multiples of 3
Subtotal: $9.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wilmar #20108 Specifications
- Zoro #: G1805164
- Mfr #: 20108
- UPC #: 20039564835128
- Country of Origin (subject to change): Unknown
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Wilmar #20108
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILMAR 16 In Groove Joint Pliers Pliers-Groove J, W30745 W30745
- WILMAR 10 In Groove Joint Pliers Pliers-Groove J, W30741 W30741
- WILMAR SLIP JOINT PLIERS 8""L W1121PC
- WILMAR 9-1/2 In Groove Joint Pliers Pliers-Groove J, W1119C W1119C
- WILMAR SLIP JOINT PLIERS 6""L W1120PC
- WILMAR MINI DIAGONAL PLIERS 5""L W30737
- IRWIN PLIER GROOVE LOCK 10""ADJ 2078110
- GEDORE Water Pump Pliers, 240mm 914424
- IRWIN PLIERS WATER PUMP 10" PE4935513
- KNIPEX Pliers Wrench, 7 1/4 86 01 180 SBA
- TRIPLETT TT-280, 10" Water Pump Pliers TT-280
- Wilmar Pliers