Wilmar
GROOVE JOINT PLIERS 12""L
- Zoro #: G8619391
- Mfr #: W1101
Hover or click to zoom Tap to zoom
Help us improve our
product images
$13.04
Subtotal: $13.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wilmar #W1101 Specifications
- Zoro #: G8619391
- Mfr #: W1101
- UPC #: 39564048036
- Country of Origin (subject to change): China
Description
Wilmar Corporation was founded in 1971 and supplies major retailers as well as distributors throughout North America. By providing quality tools great service and innovative packaging and product support Wilmar has become one of the leading distributors of professional tools in North America.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Wilmar #W1101
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILMAR 16 In Groove Joint Pliers Pliers-Groove J, W30745 W30745
- WILMAR MINI DIAGONAL PLIERS 5""L W30737
- WILMAR 8 In Slip Joint Pliers Pliers-Slip Joi, W1121Pc W1121PC
- WILMAR SLIP JOINT PLIERS 8""L W1121PC
- WILMAR 10 In Groove Joint Pliers Pliers-Groove J, W30741 W30741
- WILMAR 8 In Slip Joint Pliers Pliers-Slip Joi, W30721 W30721
- APEX TOOL GROUP Plier, 6", Auto-Bite, T&G, Cushion Grip RTAB6CG
- GEARWRENCH Tongue and Groove Plier, 16" V Jaw Dippe 82167
- GREAT NECK GRV JOINT PLIER STL 12""L W120C
- RIDGID Pliers, 13" Tongue & Groove 16473
- KNIPEX 12" Knipex Alligator Water Pump Pliers, Plastic Grip 88 01 300
- Wilmar Pliers