Skip to Main Content
customer-service Help
Wilmar

Linemans Plier, 8"

Feedback Help us improve our product images
$13.98
  • Features: Precision Machined Jaws for Maximum Gripping Power, Induction Hardened and Precision Sharpened Cutting Edges
  • Handle Type: Non Slip Molded Grip
  • Material: Chrome Vanadium Steel
See full product details
Out of Stock
Total: $13.98

Wilmar #W30728 Specifications

  • Features: Precision Machined Jaws for Maximum Gripping Power, Induction Hardened and Precision Sharpened Cutting Edges
  • Handle Type: Non Slip Molded Grip
  • Material: Chrome Vanadium Steel
  • Overall Length: 8"
  • Number of Pieces: 1
  • Item: Lineman's Plier,8"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

8" Lineman's Plier

Reviews of Wilmar #W30728