Wilmar
Tool Bag, 18" 36 Pocket
- Zoro #: G3329683
- Mfr #: WLMW88986
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 18"
- Item: Tool Bag,18" 36 Pocket
- Tool Storage Type Included: Bag/Tote
- Number of Pockets: 36
$31.53
Subtotal: $31.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wilmar #WLMW88986 Specifications
- Zoro #: G3329683
- Mfr #: WLMW88986
- Height: 18"
- Item: Tool Bag,18" 36 Pocket
- Tool Storage Type Included: Bag/Tote
- Number of Pockets: 36
- Country of Origin (subject to change): China
Description
Tool Bag,18 In. 36 Pocket
Reviews of Wilmar #WLMW88986
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILMAR 18 In 36 Pocket Tool Bag, W88986 W88986
- TEXFAB Tool Pouch, Blue, 4" D. CORDURA TOOL POUCH
- PLATT Tool Case, Nylon, 32 Pockets, Black, 2 in Height 665ZT
- KLEIN TOOLS Canvas Bucket, #4 Canvas, natural, 12" Height 5171PS
- ARSENAL BY ERGODYNE PPE Duffel Bag, Black 5189
- PROTO Red Canvas 3-Pocket Tool Roll J25TR22C
- CAT 13 Inch Wide-Mouth Tool Bag 240042
- MILWAUKEE TOOL 18V SAWZL/HAMR DRL COMB W/CONTR BAG* ML0901-28
- EMI Rescue Fanny Pack, 1000 Denier Cordura, Pink, 5 in Height 9147
- KLEIN TOOLS Tradesman Proâ„¢ Tool Bag Backpack, 39 Pockets, Black, 14-Inch 55421BP-14
- BUCKET BOSS Tool Bag, All-Terrain Bottom, 16 Pocket, 1680 Heavy-Duty Poly Fabric 66014
- Wilmar Tool Bags, Backpacks & Totes