Wilson
CB Antenna, Magnet Stud, 15 ft.
- Zoro #: G0158055
- Mfr #: 305-38
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.51
Wilson #305-38 Specifications
- Zoro #: G0158055
- Mfr #: 305-38
- Item: CB Antenna
- Type: Magnet Stud
- Cable Type: RG58\AU
- Bandwidth (MHz): 30 MHz
- Frequency (MHz): 26 to 30 MHz
- Cable Length (Ft.): 15 ft
- Power Rating (Watts): 300 W
- Number of Bands: 1
- Overall Length (In.): 36 in
- Base Dia. (In.): 4 in
- Antenna Length (In.): 36 in
- Material: Plastic
- For Use With: CB Radio
- Package Quantity: 1
- Color: Black
- Power Rating: 300 W
- Frequency Range: 26 to 30 MHz
- Mounting Style: Magnet
- Overall Length: 36 in
- Bandwidth: 30 MHz
- Cable Length: 15 ft
- Antenna Length: 36 in
- Base Diameter: 4 in
- Country of Origin (subject to change): China
Description
If you are looking for a CB antenna that will provide excellent reception, the Wilson 305-38 is just what you need. This CB antenna has a magnet stud mount that provides an easy installation on any vehicle. The base diameter measures 4 in., while the overall length is 36 in. It also features a 30 MHz bandwidth and 300 W power rating. The magnetic mount attaches to your car with ease, making it convenient to remove when not needed. When you need crystal clear reception for your CB radio, this Wilson 305-38 Antenna is the perfect choice.
Restrictions and Compliance
- Hazardous material
Reviews of Wilson #305-38
Explore more
- WILSON Antenna, Center Load, 49inH, White 305-497
- WILSON Antenna, Center Load, 54inH 305-492
- WILSON Coax Cable, Single-Phase, 18 ft. 305-830
- WILSON Wilson W500MAG-B 500 Magnet Mount Antenna W500MAG-B
- WILSON Antenna, Center Load, 60inH 305-495
- WILSON Wilson WFGT3-W 3 ft. Tunable Tip Antenna White WFGT3-W
- WILSON ELECTRONICS Weboost Fleet Soft Install Kit 318405
- WINEGARD CO Rayzar Automatic Black RV Antenna, 7" RZ-8535
- METRA AFTERMARKET ANT TO VW RADIO ADVW-2
- Wilson Automotive Exterior Accessories