Wilson Jones

1-1/2" D-Ring Binder, Heavy Duty, Black

Wilson Jones 1-1/2" D-Ring Binder,  Heavy Duty,  Black W384-34BPP1
Hover or click to zoom Tap to zoom
$7.59
  • Number of Rings: 3
  • Material: Polypropylene/Chipboard
  • Specific Material: Chipboard, Polypropylene
  • Includes: 1-Year Satisfaction Guarantee, Extra Durable Hinge, Never-Gap D-Rings, Two Clear Interior Pockets
  • Sheet Capacity: 400
  • Ring Type - Binders: D-Ring
  • Item: 3-Ring Binder
  • Ring Type: D-Ring
See full product details
Orders over $75 ship free.

Total: $7.59

Wilson Jones #W384-34BPP1 Specifications

  • Color: Black
  • Number of Rings: 3
  • Material: Polypropylene/Chipboard
  • Specific Material: Chipboard, Polypropylene
  • Includes: 1-Year Satisfaction Guarantee, Extra Durable Hinge, Never-Gap D-Rings, Two Clear Interior Pockets
  • Sheet Capacity: 400
  • Sheet Capacity - Binders: 400
  • Ring Type - Binders: D-Ring
  • Item: 3-Ring Binder
  • Ring Type: D-Ring
  • Basic Material - Binders: Plastic
  • Sheet Size: 8-1/2" x 11"
  • Binders -Item: 3-Ring Binder
  • Cover Type: Plain
  • Features - Binders: (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover
  • Color Family - Binders: Black
  • Sheet Size - Binders: 8-1/2 in x 11 in
  • Ring Size - Binders: 1 1/2 in
  • Ring Size: 1-1/2"
  • Green Environmental Attribute: Does Not Contain PVC
  • Country of Origin (subject to change): United States

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Chipboard, Polypropylene, Color Black, Number of Rings 3

Reviews of Wilson Jones #W384-34BPP1