Wilson Jones

1-1/2" Ring Binder, Heavy Duty, Blue

Wilson Jones 1-1/2" Ring Binder,  Heavy Duty,  Blue W363-34-7462PP
Hover or click to zoom Tap to zoom
  • Color: PC Blue
  • Number of Rings: 3
  • Material: Polypropylene
  • Size: 11 x 8.5
  • Item: View Binder,Heavy Duty,Ring,1.5",Blue
  • Weight: 1.09 lbs
  • Country of Origin (subject to change): United States
See full product details
$8.12
Orders over $75 ship free.

Subtotal: $8.12

Wilson Jones #W363-34-7462PP Specifications

  • Color: PC Blue
  • Number of Rings: 3
  • Material: Polypropylene
  • Size: 11 x 8.5
  • Item: View Binder,Heavy Duty,Ring,1.5",Blue
  • Weight: 1.09 lbs
  • Country of Origin (subject to change): United States

Description

View Binder,Heavy Duty,Ring,1.5",Blue

Reviews of Wilson Jones #W363-34-7462PP