customer-service Help
Wilson Jones

1" Round Ring Basic Binder, Black

Wilson Jones 1" Round Ring Basic Binder,  Black W362-14BPP
Tap to zoom
Hover or click to zoom
$3.20
  • Number of Rings: 3
  • Material: polypropylene
  • Includes: 2 Opaque Interior Pockets, Customizable Cover and Spine
See full product details
Orders over $75 ship free.

Total: $3.20

Wilson Jones #W362-14BPP Specifications

  • Color: Black
  • Number of Rings: 3
  • Material: polypropylene
  • Includes: 2 Opaque Interior Pockets, Customizable Cover and Spine
  • Cover Type: View Sleeve
  • Ring Size - Binders: 1 in
  • Color Family - Binders: Black
  • Ring Size: 1"
  • Sheet Capacity - Binders: 175
  • Item: 3-Ring Binder
  • Sheet Size - Binders: 8-1/2 in x 11 in
  • Basic Material - Binders: Plastic
  • Ring Type - Binders: Round
  • Binders -Item: 3-Ring Binder
  • Ring Type: Round
  • Specific Material: Polypropylene
  • Features - Binders: (2) Interior Pockets, Made in USA
  • Sheet Size: 8-1/2" x 11"
  • Sheet Capacity: 175
  • Green Environmental Attribute: Does Not Contain PVC
  • Country of Origin (subject to change): United States

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders (2) Interior Pockets, Made in USA, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes 2 Opaque Interior Pockets, Customizable Cover and Spine, Item 3-Ring Binder

Reviews of Wilson Jones #W362-14BPP