Wilson Jones

2" Round Ring Basic Binder, Black

Wilson Jones 2" Round Ring Basic Binder,  Black W362-44BPP
Hover or click to zoom Tap to zoom
Key Features
  • Number of Rings: 3
  • Material: polypropylene
  • Item: 3-Ring Binder
  • Cover Type: View Sleeve
  • Includes: 2 Opaque Interior Pockets, Customizable Cover and Spine
  • Features - Binders: (2) Interior Pockets, Made in USA
  • Specific Material: Polypropylene
  • Ring Type: Round
See full product details
$13.72

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Wilson Jones #W362-44BPP Specifications

  • Color: Black
  • Number of Rings: 3
  • Material: polypropylene
  • Item: 3-Ring Binder
  • Cover Type: View Sleeve
  • Includes: 2 Opaque Interior Pockets, Customizable Cover and Spine
  • Features - Binders: (2) Interior Pockets, Made in USA
  • Specific Material: Polypropylene
  • Ring Type: Round
  • Sheet Capacity: 450
  • Ring Type - Binders: Round
  • Binders -Item: 3-Ring Binder
  • Ring Size: 2"
  • Sheet Size - Binders: 8-1/2 in x 11 in
  • Sheet Size: 8-1/2" x 11"
  • Basic Material - Binders: Plastic
  • Ring Size - Binders: 2 in
  • Color Family - Binders: Black
  • Sheet Capacity - Binders: 450
  • Green Environmental Attribute: Does Not Contain PVC
  • Country of Origin (subject to change): United States

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 450, Features - Binders (2) Interior Pockets, Made in USA, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes 2 Opaque Interior Pockets, Customizable Cover and Spine, Item 3-Ring Binder

Reviews of Wilson Jones #W362-44BPP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.