customer-service Help
Wilson Jones

3" Basic Binder, Black

Wilson Jones 3" Basic Binder,  Black W386-49BPP
Hover or click to zoom Tap to zoom
$18.45
  • Number of Rings: 3
  • Material: polypropylene
  • Binders -Item: 3-Ring Binder
See full product details
Orders over $75 ship free.

Total: $18.45

Wilson Jones #W386-49BPP Specifications

  • Color: Black
  • Number of Rings: 3
  • Material: polypropylene
  • Binders -Item: 3-Ring Binder
  • Sheet Size: 8-1/2" x 11"
  • Features - Binders: (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover
  • Cover Type: View Sleeve
  • Sheet Size - Binders: 8-1/2 in x 11 in
  • Ring Size: 3"
  • Basic Material - Binders: Plastic
  • Green Environmental Attribute: Does Not Contain PVC
  • Sheet Capacity - Binders: 600
  • Includes: 2 Opaque Interior Pockets and No-Gap D-Rings, Customizable Covers and Spine
  • Ring Type: D-Ring
  • Ring Type - Binders: D-Ring
  • Specific Material: Polypropylene
  • Color Family - Binders: Black
  • Ring Size - Binders: 3 in
  • Item: 3-Ring Binder
  • Sheet Capacity: 600
  • Country of Origin (subject to change): United States

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 600, Features - Binders (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes 2 Opaque Interior Pockets and No-Gap D-Rings, Customizable Covers and Spine

Reviews of Wilson Jones #W386-49BPP