Shop Alternate Products
This Product is Discontinued
Wilson Jones
1-1/2" Round Ring Basic Binder, Black (Discontinued)
Mfr # W362-34BPP
Zoro # G2178766
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material polypropylene
- Ring Size - Binders 1 1/2 in
- Specific Material Polypropylene