1-1/2" Round Ring Basic Binder, Blue

WILSON JONES| Zoro #: G0790097| Mfr #: W368-34NBLPP1

$2.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790097 Mfr #: W368-34NBLPP1
Color: BlueMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Minimum 75% Post-Consumer Recycled Content
Ring Type: RoundSheet Capacity: 330
Sheet Size: 8-1/2" x 11"Includes: 2 Opaque Interior Pockets
Cover Type: PlainRing Size: 1-1/2"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders Round, Color Family - Binders Blue, Ring Size - Binders 1-1/2 In., Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 330, Features - Binders Made in USA, Rings Mounted on Back Cover, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes 2 Opaque Interior Pockets, Item 3-Ring Binder

Reviews