1" D-Ring Binder, Ultra Duty, Navy

WILSON JONES| Zoro #: G2116152| Mfr #: W866-14-295PP

$7.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: NavyMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116152 Mfr #: W866-14-295PP
Color: NavyMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: D-RingSheet Capacity: 275
Sheet Size: 8-1/2" x 11"Includes: Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
Cover Type: View SleeveRing Size: 1"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders D-Ring, Color Family - Binders Blue, Ring Size - Binders 1 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Made in USA, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, (4) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy, Number of Rings 3

Reviews