BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Round Ring Basic Binder, Black

WILSON JONES| Zoro #: G0935094| Mfr #: W362-13BPP

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 8-1/2" x 11"Cover Type: View SleeveColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935094 Mfr #: W362-13BPP
Sheet Size: 8-1/2" x 11"Cover Type: View Sleeve
Color: BlackRing Type: Round
Sheet Capacity: 120Ring Size: 1/2"
Item: 3-Ring BinderMaterial: polypropylene
Includes: Customizable Cover and Spine, and 2 Opaque Interior PocketsGreen Environmental Attribute: Does Not Contain PVC
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders Round, Color Family - Binders Black, Ring Size - Binders 1/2 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 120, Features - Binders Made in USA, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Customizable Cover and Spine, and 2 Opaque Interior Pockets, Item 3-Ring Binder

Reviews