1/2" Round Binder, Heavy Duty, White

WILSON JONES| Zoro #: G0850902| Mfr #: W363-13WPP1

$3.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850902 Mfr #: W363-13WPP1
Color: WhiteMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: RoundSheet Capacity: 120
Sheet Size: 8-1/2" x 11"Includes: Customizable Cover and Spine, 2 Interior Pockets, Never-Gap D-Rings and 1-Year Satisfaction Guarantee
Cover Type: View SleeveRing Size: 1/2"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders Round, Color Family - Binders White, Ring Size - Binders 1/2 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Heavy Duty, Sheet Capacity - Binders 120, Features - Binders Made in USA, Rings Mounted on Back Cover, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3

Reviews