Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2" D-Ring Binder, Ultra Duty, Navy

WILSON JONES| Zoro #: G1422242| Mfr #: W866-44-295PP

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: NavyMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422242 Mfr #: W866-44-295PP
Color: NavyMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: D-RingSheet Capacity: 650
Sheet Size: 8-1/2" x 11"Includes: Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
Cover Type: View SleeveRing Size: 2"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders D-Ring, Color Family - Binders Blue, Ring Size - Binders 2 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Heavy Duty, Sheet Capacity - Binders 650, Features - Binders Made in USA, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, (4) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy, Number of Rings 3

Reviews