SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" Round Ring Basic Binder, Black

WILSON JONES| Zoro #: G2194884| Mfr #: W362-49BPP

$4.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194884 Mfr #: W362-49BPP
Color: BlackMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: RoundSheet Capacity: 550
Sheet Size: 8-1/2" x 11"Includes: Customizable Cover and Spine, and 2 Opaque Interior Pockets
Cover Type: View SleeveRing Size: 3"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders Round, Color Family - Binders Black, Ring Size - Binders 3 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 550, Features - Binders Made in USA, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Customizable Cover and Spine, and 2 Opaque Interior Pockets, Item 3-Ring Binder

Reviews