Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3" Round Ring Basic Binder, Black

WILSON JONES| Zoro #: G0279641| Mfr #: W368-49NBPP

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279641 Mfr #: W368-49NBPP
Color: BlackMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Minimum 75% Post-Consumer Recycled Content
Ring Type: RoundSheet Capacity: 550
Sheet Size: 8-1/2" x 11"Includes: 2 Opaque Interior Pockets
Cover Type: PlainRing Size: 3"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders Round, Color Family - Binders Black, Ring Size - Binders 3 In., Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 550, Features - Binders Made in USA, Rings Mounted on Back Cover, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes 2 Opaque Interior Pockets, Item 3-Ring Binder

Reviews