PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3" Round Ring Basic Binder, White

WILSON JONES| Zoro #: G1613464| Mfr #: W362-49WPP

$6.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613464 Mfr #: W362-49WPP
Color: WhiteMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: RoundSheet Capacity: 550
Sheet Size: 8-1/2" x 11"Includes: Customizable Cover and Spine, and 2 Opaque Interior Pockets
Cover Type: View SleeveRing Size: 3"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders Round, Color Family - Binders White, Ring Size - Binders 3 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 550, Features - Binders Made in USA, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Customizable Cover and Spine, and 2 Opaque Interior Pockets, Item 3-Ring Binder

Reviews