SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" Basic Binder, Black

WILSON JONES| Zoro #: G1097214| Mfr #: W383-54BPP1

$10.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097214 Mfr #: W383-54BPP1
Color: BlackMaterial: polypropylene
Item: 3-Ring BinderRing Type: D-Ring
Sheet Capacity: 700Sheet Size: 8-1/2" x 11"
Includes: 2 Opaque Interior PocketsCover Type: Plain
Ring Size: 4"Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders D-Ring, Color Family - Binders Black, Ring Size - Binders 4 In., Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 700, Features - Binders Made in USA, Rings Mounted on Back Cover, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes 2 Opaque Interior Pockets, Item 3-Ring Binder

Reviews