Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" D-Ring Binder, Ultra Duty, White

  • Zoro #: G0494191
  • Mfr #: W86640PP2

$14.30

  • Ring Size: 4"
  • Sheet Capacity - Binders: 880
  • Basic Material - Binders: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wilson Jones #W86640PP2 Specifications

  • Zoro #: G0494191
  • Mfr #: W86640PP2
Ring Size: 4" Sheet Capacity - Binders: 880
Basic Material - Binders: Plastic Includes: Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
Ring Size - Binders: 4" Material: polypropylene
Features - Binders: Made in USA, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, (4) Interior Pockets Ring Type - Binders: D-Ring
Ring Type: D-Ring Specific Material: Polypropylene
Binders -Item: 3-Ring Binder Color: White
Sheet Capacity: 880 Sheet Size: 8-1/2" x 11"
Item: 3-Ring Binder Sheet Size - Binders: 8-1/2" x 11"
Green Environmental Attribute: Does Not Contain PVC Cover Type: View Sleeve
Color Family - Binders: White Number of Rings: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Customizable cover and spine simplify binder titling and personalization
  • Single-touch trigger opens all 3 rings with just one finger
  • D-Lock rings hold 25% more paper
  • Features our strongest binder covers and extra durable hinge for years of reliable use
  • Custom formulated, PVC Free polypro material lasts up to 10X longer than vinyl
  • D-Lock, spill-free, never-gap rings ensure excellent paper security by closing tightly
  • Four interior pockets provide additional storage
  • 5-year satisfaction guarantee
  • Assembled in USA

Technical Guides

Reviews of Wilson Jones #W86640PP2