5" Basic Binder, Black

WILSON JONES| Zoro #: G1386926| Mfr #: W386-50BPP

$22.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386926 Mfr #: W386-50BPP
Color: BlackMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: D-RingSheet Capacity: 900
Sheet Size: 8-1/2" x 11"Includes: Customizable Covers and Spine, 2 Opaque Interior Pockets and Locking D-Rings
Cover Type: View SleeveRing Size: 5"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders D-Ring, Color Family - Binders Black, Ring Size - Binders 5 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Standard, Sheet Capacity - Binders 900, Features - Binders Made in USA, Rings Mounted on Back Cover, (2) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3

Reviews