5" D-Ring Binder, Ultra Duty, White

WILSON JONES| Zoro #: G0907952| Mfr #: W86650PP2

$17.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: polypropyleneItem: 3-Ring Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907952 Mfr #: W86650PP2
Color: WhiteMaterial: polypropylene
Item: 3-Ring BinderGreen Environmental Attribute: Does Not Contain PVC
Ring Type: D-RingSheet Capacity: 1050
Sheet Size: 8-1/2" x 11"Includes: Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee
Cover Type: View SleeveRing Size: 5"
Country of Origin (subject to change): United States

Description

3-Ring Binder, Ring Type - Binders D-Ring, Color Family - Binders White, Ring Size - Binders 5 In., Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 In. x 11 In., Durability - Binders Heavy Duty, Sheet Capacity - Binders 1050, Features - Binders Made in USA, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, (4) Interior Pockets, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3

Reviews