Wilson Jones
Canvas Sectional Storage Post Binder, 2 Posts, 3" Cap., 8.5x14, Green
- Zoro #: G5170004
- Mfr #: W278-32A

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.48
Wilson Jones #W278-32A Specifications
- Zoro #: G5170004
- Mfr #: W278-32A
- Color: Green
- Material: Canvas
- Size: 8.5 x 14
- Country of Origin (subject to change): China
Description
Wilson JonesĀ® Canvas Sectional Storage Post Binder, 2 Posts, 3" Capacity, 8.5 x 14, Green
Reviews of Wilson Jones #W278-32A
Explore more
- WILSON JONES 1-1/2" Round Ring Basic Binder, Black W368-34NBPP
- WILSON JONES Wilson Jones 34690NB Mediumweight Casebound DublLock Rnd Ring Binder 11x17 2 Cap Blue 34690NB
- WILSON JONES 1-1/2" D-Ring Binder, Heavy Duty, Black W384-34BPP1
- WILSON JONES 1-1/2" Round Ring Binder, White W363-34WAPP1
- WILSON JONES Wilson Jones 38454B Heavy-Duty Locking No-Gap D-Ring Binder with Label Holder 4 Cap. Black 38454B
- WILSON JONES 1" Flex Poly Binder, Clear A7040755
- BUSINESS SOURCE Locking D Ring View Binder 2" Binder Capacity Letter 26959
- AVERY 3" Poly Binder 79779
- RITE IN THE RAIN 1/2" Six Ring Field Round Binder, Tan 9200T
- ULTRA PRO Ultra Pro - 4 Pocket Flip Pro Binder - White/Red 7442784025
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 AVE05705
- Wilson Jones Binders