SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sheet Protector Set, 5 Tabs, Multicolor

WILSON JONES| Zoro #: G0761765| Mfr #: W55114A

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearNumber of Tabs: 5Item: Sheet Protector Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761765 Mfr #: W55114A
Color: clearNumber of Tabs: 5
Item: Sheet Protector SetMaterial: polypropylene
Type: View TabsThickness: 2 mil
Width: 9-3/8"Tab Color: Multicolor
Height: 11-1/2"Country of Origin (subject to change): China

Description

Sheet Protector Set, View Tabs, Color Clear, Number of Tabs 5, Tab Color Multicolor, Width 9-3/8 In., Height 11-1/2 In., Thickness 2 mil, Material Polypropylene

Reviews