Wilson Antennas
USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H
Mfr # 3052224USBBL
Zoro # G0157930
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Outlet
- Capacity (2) 12V Ports, (2) 2.4A USB Ports
- Amps 2.4 A
- Used For Powering or Charging Multiple Devices In-Car Such As MP3, Cell Phone, GPS System, and DVD Players
- Voltage (DC) 12 V DC
Explore More Products
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V 30512V2USB
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V 30512VPP
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx5in.H 3051224USBBL
- ROADPRO Car Fan, Oscillating, 12V RP-1137
- POWER UP! USB Charger - 2.4a DC White 191-052420
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C 191-05682
- STANDARD IGNITION Cigar Lighter Connector, S2163 S2163
- STANT Adaptor For Deep Caps 12552
- SCHUMACHER ELECTRIC Power Converter, 2000W PC-2000
- POWER UP! DC Car Charger 1.0a - Type C 191-054127
- ROADPRO Replacement Cigarette Lighter, Fused, 12V RPPS-225
- Wilson Antennas 12 Volt Adapters