Wilton
4" Standard Duty Combination Vise with Swivel Base
Mfr # 11104
Zoro # G1967765
$66.55
15% off
$56.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material Steel
- Duty Rating Standard Duty
- Max. Opening 4"
- Base Type Swivel
Explore More Products
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L 4550R
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H 674U
- WILTON Combination Vise, Swivel, Heavy Duty 1745
- WILTON 4" Cradle-Style Angle Drill Press Vise 11754
- WILTON 8" Drill Press Vise 13403
- WILTON Combination Vise, 6-1/2" Jaw Width 865M
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base 63248
- WILTON 1745 4.5 in. Reversible Top Jaw Round Tradesman Vise 825-28805
- WILTON TRADESMAN XC VISE 28841
- STEEL GRIP 4 in. Forged Steel Bench Vise with Swivel BaseBlack 2796852
- GROZ 3" Uni Grip Drill Press Vise 35120
- Wilton Bench Vises