Wilton
Combination Vise, Swivel, Heavy Duty
Mfr # 1745
Zoro # G1226064
$765.99
17% off
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Max. Opening - Vises 3 1/2 in
- Jaw Width Range 3 in to 5 in
- High Visibility No
Explore More Products
- WILTON 5" Standard Duty Combination Vise with Swivel Base 745
- WILTON Machinists Vise, 6" Jaw Width 600S
- WILTON 2-1/2" Drill Press Vise 12800
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base 78A
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth 1780A
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base CBV-65
- WILTON All-Terrain Vise Merchandiser with 7 in. LCD TV and 15 ATVs, Fully Assembled 10010K
- WILTON Bench Vise, Jaw Width 5", Jaw 5" 11105
- WILTON 674U 4-1/2 in. Utility Vise 28818
- DAYTON 4" Machine Vise with Fixed Base 31LZ68
- WILTON 8" Cross Slide Drill Press Vise 11698
- Wilton Vises & Presses