Wilton
Cross Pein Hammer, 2 lb., 17-1/2 In, Steel
Mfr # 30216
Zoro # G4800415
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 lb
- Head Material Steel
- Overall Length 18 in
- Handle Material Steel
- Handle Design Nonslip Grip
Explore More Products
- WILTON Sledge Hammer, 30 in. L, Brass, 8 lb. 90830
- WILTON Cross Pein Hammer, 3 lb., 17-1/2 In, Steel 30316
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel 20616
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel 22024
- WILTON 4 lb Soft Face Sledge, 14 in L Steel Handle, Black/Hi-Vis Green 40412
- WILTON Sledge Hammer, 12 lb., 30 In, Rubber/Steel 21230
- WILTON Sledge Hammer, 8 Lb, 24 In, Rubber/Steel HVS824
- WILTON Wilton WIL20630 6 Lb. Head 30 in. BASH Sledge Hammer WIL20630
- WILTON B.A.S.H® Sledge Hammer POP Display 4 ft. Floor Merchandiser 4FTBASH
- COLLINS AXE ENG HAMMR 2.5LB HCKY HND MD-2.5H-C32441
- BON TOOL Bon 84-572 Sledge Hammer, 6 Lb 36" Wood Handle 84-572
- Wilton Hammers and Striking Tools