Wilton
4" Drill Press Vise, 1-1/2 D, 4-1/2" Open
Mfr # 69997
Zoro # G8491497
$49.39
15% off
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Jaw Opening (In.) 4 1/2 in
- Jaw Width (In.) 4 in
- Features Elongated Holes for Easy Fastening onto Drill Presses or Work Surfaces, Fits Most Drill Presses, Grooved Jaws Provide a Firm, Secure Grip on your Work Material
- Type Drill Press
Explore More Products
- WILTON Bench Vise No. 748 WIL748A
- WILTON 6" Low Profile Drill Press Vise 11746
- WILTON Tradesman Xc Vise 6-1/2In 1765XC
- WILTON 4" Low Profile Drill Press Vise 11744
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base 79A
- WILTON 4" Light Duty Combination Vise with Swivel Base SBV-100
- WILTON Wilton 825-28818 4.5 in. 674U Utility Vise with Swivel Base 825-28818
- WILTON TRADESMAN XC 8" VISE 28843
- WILTON 1780A 8 in. Heavy Duty Versatile Jaw Round Tradesman Vise 825-28808
- WILTON 8 in. Mechanics Pro Vise WIL28813
- PALMGREN 3" Light Duty Machine Vise with 9630301
- Wilton Vises & Presses