KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Vise, Swivel, 4-1/2 In Jaw, DI

WILTON| Zoro #: G0430306| Mfr #: AW45

$906.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Capacity: 1/8" to 3-1/2"
Overall Width: 5-1/2"
Throat Depth: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430306 Mfr #: AW45
Pipe Capacity: 1/8" to 3-1/2"Overall Width: 5-1/2"
Throat Depth: 4-3/4"Pipe Jaw Included: Yes
Jaw Type: ReplaceableMounting Hole Dia.: 1/2"
High Visibility: NoJaw Width: 4-1/2"
Item: All Weather Combination ViseFeatures: Alloy Steel Slide Bar, Self-Centering Nickel Plated Pipe Jaws, Large Anvil Work Surface, Keyed Slide Bar, Enclosed Construction
Max. Opening: 6"Deep Throat: No
Number of Mounting Points: 4Number of Lock Down Bolts: 2
Base Type: SwivelOverall Length: 14-1/2"
Material: Ductile IronSwivel Angle: 360 Degrees
Quick-Acting: NoReversible: No
Overall Height: 10-1/2"Duty Rating: Heavy Duty
Jaw Face: SerratedBody Casting: 60,000 psi
Country of Origin (subject to change): United States

Description

All Weather Combination Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4-1/2 In., Max. Opening 6 In., Throat Depth 4-3/4 In., Pipe Jaw Included Yes, Pipe Capacity 1/8 In. to 3-1/2 In., Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 4, Mounting Hole Dia. 1/2 In., Overall Length 14-1/2 In.

Reviews