DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

C-Clamp, 2-3/8 In, 12, 500 lb, Gray

WILTON| Zoro #: G0406865| Mfr #: 27204

$49.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406865 Mfr #: 27204
Body Material: Drop Forged SteelSwivel Pad: Yes
Item: C-ClampMax. Opening: 2-3/8"
Body Finish: Powder CoatedBody Color: Gray
Throat Shape: SquareMin. Opening: 3/4"
Anvil Shape: FlatSpindle Finish: Black Oxide
Clamping Pressure: 12, 500 lb.Duty Rating: Extra Heavy Duty
Throat Depth: 1-7/8"Country of Origin (subject to change): United States

Product Description

C-Clamp, Body Material Drop Forged Steel, Extra Heavy Duty, Anvil Shape Flat, Throat Shape Square, Body Color Gray, Max. Opening 2-3/8 In., Throat Depth 1-7/8 In., Clamping Pressure 12, 500 lb., Min. Opening 3/4 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.