C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb.

WILTON| Zoro #: G1991157| Mfr #: 103

$74.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1991157 Mfr #: 103
Body Material: Forged SteelSwivel Pad: Yes
Item: C-ClampThroat Shape: Square
Min. Opening: 0"Anvil Shape: Flat
Spindle Finish: Black OxideClamping Pressure: 8750 lb.
Spindle Material: SteelDuty Rating: Extra Heavy Duty
Throat Depth: 2"Max. Opening: 3"
Body Finish: Powder CoatedBody Color: Gray
Country of Origin (subject to change): United States

Product Description

C-Clamp, Max. Opening 3 In., Throat Depth 2 In., Clamping Pressure 8750 lb., Body Material Forged Steel, Extra Heavy Duty, Throat Shape Square, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.