15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

C-Clamp, 4-1/2", Steel, Extra HD, 20, 000 lb.

WILTON| Zoro #: G1321905| Mfr #: 27206

$95.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321905 Mfr #: 27206
Body Material: Forged SteelSwivel Pad: Yes
Item: C-ClampSpindle Finish: Black Oxide
Clamping Pressure: 20, 000 lb.Spindle Material: Steel
Duty Rating: Extra Heavy DutyThroat Depth: 2-3/4"
Max. Opening: 4-1/2"Body Finish: Powder Coated
Body Color: GrayThroat Shape: Square
Min. Opening: 1"Anvil Shape: Flat
Country of Origin (subject to change): United States

Product Description

C-Clamp, Max. Opening 4-1/2 In., Throat Depth 2-3/4 In., Clamping Pressure 20, 000 lb., Body Material Forged Steel, Extra Heavy Duty, Throat Shape Square, Anvil Shape Flat, Body Color Gray, Min. Opening 1 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.