C-Clamp, 4", Steel, Extra HD, 10, 000 lb.

WILTON| Zoro #: G2304224| Mfr #: 104

$89.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304224 Mfr #: 104
Body Material: Forged SteelSwivel Pad: Yes
Item: C-ClampBody Color: Gray
Clamping Pressure: 10, 000 lb.Spindle Material: Steel
Throat Shape: SquareDuty Rating: Extra Heavy Duty
Min. Opening: 0"Throat Depth: 2-1/4"
Anvil Shape: FlatMax. Opening: 4"
Spindle Finish: Black OxideBody Finish: Powder Coated
Country of Origin (subject to change): United States

Product Description

C-Clamp, Max. Opening 4 In., Throat Depth 2-1/4 In., Clamping Pressure 10, 000 lb., Body Material Forged Steel, Extra Heavy Duty, Throat Shape Square, Anvil Shape Flat, Body Color Gray, Min. Opening 0 In., Body Finish Powder Coated, Swivel Pad Yes, Spindle Material Steel, Spindle Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.